Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG reducer, 1-1/4" x 1"
Mfr # 26016
Zoro # G5035527
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Press
- Tube Size 1-1/4" x 1"
- Pipe Size - Pipe Fitting 1-1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26016
- Zoro # G5035527
- UPC # 691514260167
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 1" |
Copper Tube Size | 1 1/4 in |
Pipe Size | 1 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Pipe Size | 1 in |
Fitting Copper Tube Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 in |
Overall Length | 4 in |
Description
Reducer, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 1 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- KOHLER Assembly-Dispenser Pump (1098682)
- BE PRESSURE 1-1/2in Polypropylene Camlock Fitting, Male Coupler x MPT Thread (90.725.112)
- VIEGA Tee (80615)
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- VIEGA Viega MegaPress reducer, 2" x 1-1/2" (90350)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (25225)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (25055)
- Viega Press-Fit Tube Fittings