Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG reducer, 1-1/2" x 3/4"
Mfr # 26021
Zoro # G5008421
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Press
- Tube Size 1-1/2" x 3/4"
- Pipe Size - Pipe Fitting 1-1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26021
- Zoro # G5008421
- UPC # 691514260211
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 3/4" |
Pipe Size - Pipe Fitting | 1-1/2 in x 3/4 in |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 4 1/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Description
Reducer, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 1/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-8)
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load, Rod Size: 3/8 in (4560100CP)
- CULLIGAN Quick Connect Filter, 8 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (CW25-BBS)
- TOTO Toto Flapper Pwr Gravity (2022BP)
- VIEGA Viega MegaPress XL flange, 3" (26780)
- VIEGA Viega MegaPress XL coupling No stop, 4" x 4" (26695)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25145)
- VIEGA Street Elbow (26076)
- VIEGA Tee (25506)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (25205)
- VIEGA Coupling (90650)
- Viega Tube Fittings