Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG coupling With stop, 3/4" x 3/4"
Mfr # 22009
Zoro # G4823847
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 22009
- Zoro # G4823847
- UPC # 691514220093
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 2 15/16 in |
Fitting Side A Pipe Size | 3/4 in |
Description
Coupling with stop, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 2 15/16 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- ZORO SELECT Garbage Disposer Connector, Rubber, Black (60423)
- DIXON Cam and Groove, Dust Cap SS, 3" (G300-DC-SS)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 50 Ft. L (ZUSA-HT-468)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20814)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20685)
- VIEGA Street Elbow (26061)
- VIEGA Transition coupling (95475)
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" (20648)
- VIEGA Coupling (80280)
- Viega Tube Fittings