Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG coupling With stop, 1/2" x 1/2"
Mfr # 25001
Zoro # G5008656
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25001
- Zoro # G5008656
- UPC # 691514250014
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Overall Length | 2 23/32 in |
Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Coupling with stop, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 2 23/32 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 10 Built-In Rain Showerhead (480BG-WS)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ39)
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 100 ft. Long (ZUSA-HT-4780)
- CHICAGO FAUCET Chicago Faucet Company 283602 Ecast 625-X Naiad Unit Lf (283602)
- VIEGA Viega MegaPressG tee, 1" x 1" x 3/4" (25416)
- VIEGA Viega MegaPress cap, 3/4" (95395)
- VIEGA Viega MegaPress XL coupling No stop, 3" x 3" (26690)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (78177)
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79240)
- LEGEND VALVE 1/2" NO LEAD PRESS UNION (450-813P)
- Viega Press-Fit Tube Fittings