Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG coupling With stop, 1" x 1"
Mfr # 25011
Zoro # G5003573
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25011
- Zoro # G5003573
- UPC # 691514250113
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Side A Pipe Size | 1 in |
Overall Length | 3 1/4 in |
Pipe Size | 1 in x 1 in |
Fitting Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Description
Coupling with stop, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 3 1/4 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pedestal Glass Filler and Drip Pan (B-1230)
- WASTEMAID 1-1/4 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Silver Guard (10-US-WM-658-3B)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN42)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- VIEGA Elbow (79535)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 3/4" (79775)
- VIEGA Viega MegaPress XL 45 elbow, 4" x 4" (26540)
- VIEGA Viega ProPress XL tee, 4" x 4" x 2-1/2" (20718)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- VIEGA Street Elbow (26061)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (25200)
- Viega Tube Fittings