Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG coupling No stop, 3/4" x 3/4"
Mfr # 25036
Zoro # G5008665
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25036
- Zoro # G5008665
- UPC # 691514250366
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Pipe Size | 3/4 in x 3/4 in |
Fitting Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 2 15/16 in |
Fitting Side A Pipe Size | 3/4 in |
Description
Coupling No Stop, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 2 15/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Carbon Steel Ball Valve Inline (32H964)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- T&S BRASS Spray Valve, 1.07 gpm (B-0107-J)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2-1/2" (20714)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1" (25311)
- VIEGA Viega ProPress XL 45 elbow, 2-1/2" x 2-1/2" (20653)
- VIEGA Elbow (80480)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79350)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79425)
- VIEGA Viega MegaPress 45 elbow, 3/4" x 3/4" (25235)
- Viega Tube Fittings