Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG coupling No stop, 1/2" x 1/2"
Mfr # 25031
Zoro # G5003591
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25031
- Zoro # G5003591
- UPC # 691514250311
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in |
Overall Length | 2 23/32 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Coupling No Stop, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 2 23/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCJ1)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/4In (1022-0012)
- T&S BRASS Spout, Faucet, Brass, Length 18 In (068X)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-114)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (85317)
- VIEGA Gasket, 15564 (15564)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (18473)
- VIEGA Coupling (95655)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79700)
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- Viega Tube Fittings