Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG coupling No stop, 1-1/4" x 1-1/4"
Mfr # 25046
Zoro # G5003607
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25046
- Zoro # G5003607
- UPC # 691514250465
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Fitting Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 4 5/16 in |
Description
Coupling No Stop, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 5/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit 3/4" to 1" Rk188/288/388 (0887172)
- LEGEND VALVE 1" BLACK UNION (350-445C)
- LEGEND VALVE 3/4" X 9" 304 SS NIPPLE (304-093)
- SMITH-COOPER 3" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385014160)
- VIEGA Viega MegaPress XL 45 street elbow, 3" x 3" (26550)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1" (77407)
- VIEGA Viega ProPress tee, 1" x 1" x 1-1/4" (15488)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (25225)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (90310)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79350)
- LEGEND VALVE 3/4" PRESS MALE ADAPTER (450-754P)
- Viega Press-Fit Tube Fittings