Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG adapter, 2" x 1-1/2"
Mfr # 25646
Zoro # G5008193
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 2 in
- Pipe Size - Pipe Fitting 2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25646
- Zoro # G5008193
- UPC # 691514256467
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in |
Pipe Size - Pipe Fitting | 2 in x 1-1/2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side A Pipe Size | 2 in |
Fitting Pipe Size | 1 1/2 in, 2 in |
Pipe Size | 2 in x 1 1/2 in |
Overall Length | 3 11/16 in |
Fitting Side B Pipe Size | 1 1/2 in |
Description
Adapter, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 11/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z826S1-XL)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", CPVC/FPM, Lever Handle (BYV22020A0VL000)
- KOHLER Honesty 10" 1.75 Gpm Rainhead (26149-G-BL)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 6mm x 1/2" Male BSPT (R) (PT06-04)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (79770)
- VIEGA Viega MegaPress XL flange, 4" (26785)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (90315)
- VIEGA Elbow (80410)
- VIEGA Cap (80380)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (26575)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78167)
- Viega Press-Fit Tube Fittings