Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG adapter, 1" x 1/2"
Mfr # 25581
Zoro # G6202612
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1" x 1/2"
- Pipe Size - Pipe Fitting 1 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25581
- Zoro # G6202612
- UPC # 691514255811
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1" x 1/2" |
Pipe Size - Pipe Fitting | 1 in x 1/2 in |
Pipe Size (Fittings) | 1" x 1/2" |
Overall Length | 2 29/32 in |
Fitting Side A Pipe Size | 1 in |
Pipe Size | 1 in x 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in, 1 in |
Description
Adapter, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 2 29/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/2" MNPT x Compression SS Male Connector (8 FBU-SS)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, Spigot x Socket (9837-130)
- WOODFORD MFG 1/2 in. PEX Mild Climate Sillcock (101PX)
- LEGEND VALVE 1-1/4" x 3/4" BRZE HYDRANT TEE (312-086)
- VIEGA Viega ProPress 45 street elbow, 2" x 2" (77073)
- VIEGA Viega ProPress 90 elbow, 3/4" x 3/4" (79540)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (25310)
- VIEGA Viega ProPress XL coupling with stop, 2-1/2" x 2-1/2" (20728)
- VIEGA Viega ProPress cap, 1-1/2" (77732)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79430)
- VIEGA Viega ProPress coupling With stop, 1" x 1" (85277)
- Viega Press-Fit Tube Fittings