Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG adapter, 1-1/4" x 1-1/4"
Mfr # 25116
Zoro # G5003625
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Male Pipe Thread
- Tube Size 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25116
- Zoro # G5003625
- UPC # 691514251165
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Fitting Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in |
Overall Length | 3 21/32 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Description
Adapter, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 21/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222W-PK10)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF7)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- VIEGA Viega MegaPress coupling With stop, 1-1/2" x 1-1/2" (95300)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/2" (26590)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (90005)
- VIEGA PureFlow Press Coupling 1/2 in. x 1/2 in. Zero Lead Bronze (93020)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/8" (79520)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1-1/4" (20795)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- Viega Tube Fittings