Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG adapter, 1-1/2" x 1"
Mfr # 25616
Zoro # G7927263
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1-1/2" x 1"
- Pipe Size - Pipe Fitting 1-1/2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25616
- Zoro # G7927263
- UPC # 691514254869
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1 in |
Pipe Size (Fittings) | 1-1/2" x 1" |
Overall Length | 3 21/32 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in, 1 in |
Pipe Size | 1 1/2 in x 1 in |
Fitting Side B Pipe Size | 1 in |
Description
Adapter, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 21/32 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Bushing, Brass, 3/8 x 3/4 in, NPT (209P-12-6)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- ZORO SELECT Elbow, 90 deg, 1-1/4", 150,304, Thrd Heavy (4381030660)
- TOTO Neorest AS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8551CUMFG#01)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- VIEGA Elbow (80405)
- VIEGA Viega MegaPressG reducer, 1" x 1/2" (26006)
- VIEGA Adapter (80010)
- VIEGA Viega ProPress XL cap, 3" (20843)
- VIEGA Elbow (91700)
- LEGEND VALVE 3/4" NL PRESS x FNPT TEES (450-894P)
- Viega Press-Fit Tube Fittings