Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG 45 elbow, 2" x 2"
Mfr # 25256
Zoro # G5007782
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25256
- Zoro # G5007782
- UPC # 691514252568
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Pipe Size | 2 in |
Pipe Size | 2 in x 2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side A Pipe Size | 2 in |
Description
45 Degree Elbow, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 3/4" FNPT Galv 90 Degree Reducing Elbow (510-164HC)
- KOHLER Spray Assembly (1382769-VS)
- ZORO SELECT CPVC Coupling, Schedule 80, 2" Pipe Size, FNPT x FNPT (9830-020)
- TAYMOR Towel Bar, Oil Rubbed Brnz, Brentwood, 24In (04-BRN6224)
- VIEGA Coupling (80290)
- VIEGA Viega MegaPress XL coupling With stop, 2-1/2" x 2-1/2" (26670)
- VIEGA Tee (91845)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1" (15453)
- VIEGA Reducer (25965)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79375)
- VIEGA Viega MegaPress adapter, 2" x 2" (25125)
- Viega Press-Fit Tube Fittings