Shop All Press-Fit Tube Fittings
Viega
Viega MegaPressG 45 elbow, 1/2" x 1/2"
Mfr # 25231
Zoro # G5008552
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25231
- Zoro # G5008552
- UPC # 691514252315
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in |
Description
45 Degree Elbow, Application Air, Fuel, Natural Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ball Valve, White, 2-3/16", Plastic (K-GP77548)
- IMPERIAL Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L (368-FH)
- KISSLER Splash Guard Kit, Disposer, Rubber (59-1460)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8214G271-12/DC)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (85447)
- VIEGA Viega ProPress tailpiece, 3/4" x 1" (79805)
- VIEGA Viega MegaPress cap, 3/4" (95395)
- VIEGA Reducer (25956)
- VIEGA Viega ProPress union, 1" x 1" (79135)
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (77432)
- VIEGA Viega MegaPress tee, 2" x 2" x 2" (90125)
- Viega Tube Fittings