Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress union, 2" x 2"
Mfr # 90435
Zoro # G0566577
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 90435
- Zoro # G0566577
- UPC # 691514904351
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side A Pipe Size | 2 in |
Pipe Size | 2 in x 2 in |
Fitting Pipe Size | 2 in |
Overall Length | 7 5/8 in |
Description
Union, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Fitting Side B Tube Outer Diameter 2 in, Overall Length 7 5/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T-543 NO LEAD GARDEN VALVE (107-243NL)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48A)
- VIEGA Elbow (84360)
- VIEGA Tee (28705)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (90290)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1-1/4" (15483)
- VIEGA Sealing element (78270)
- VIEGA Viega MegaPress adapter, 2" x 2" (25155)
- VIEGA Viega ProPress coupling No stop, 3/4" x 3/4" (78177)
- Viega Press-Fit Tube Fittings