Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress union, 1" x 1"
Mfr # 25710
Zoro # G4700818
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 1" x 1"
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25710
- Zoro # G4700818
- UPC # 691514257105
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1" x 1" |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Pipe Size | 1 in |
Pipe Size | 1 in x 1 in |
Overall Length | 5 11/32 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Description
Union, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Finish/Coating Zinc Nickel-Plated, Overall Length 5 11/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" " Dia., Rubber, Black/Rubber Finish, Kitchen, Tailpiece, Washer (1PNV9)
- LEGEND VALVE 1/4"-20 X 6" COPPER FLOAT (111-264)
- PARKER 3/4" Compression 316 SS Union Tee (12 JBU-SS)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- VIEGA Viega ProPress adapter, 1-1/2" x 2" (79280)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3/4" (20893)
- VIEGA Slip coupling No stop (91315)
- VIEGA Cap (25756)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25111)
- VIEGA Tee (79795)
- LEGEND VALVE 1-1/2 COPPER PRESS x FTG 45 EL (450-067P)
- Viega Tube Fittings