Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress union, 1-1/2" x 1-1/2"
Mfr # 95430
Zoro # G0566111
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95430
- Zoro # G0566111
- UPC # 691514954301
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Fitting Side A Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Overall Length | 6 5/8 in |
Fitting Side B Pipe Size | 1 1/2 in |
Description
Union, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Union, Overall Length 6 5/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Kit (1150464-Y2)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ12)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- THRIFCO PLUMBING 2 Inch x 1-1/4 Inch Threaded x Threaded PVC Bushing SCH 40 (8113600)
- VIEGA Cap (25756)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1-1/4" (25316)
- VIEGA Viega ProPress XL tee, 4" x 4" x 4" (20708)
- VIEGA Viega MegaPressG tee, 1" x 1" x 3/4" (25416)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2" (22278)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79140)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 1/2" (25330)
- Viega Press-Fit Tube Fittings