Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress union, 1-1/2" x 1-1/2"
Mfr # 90430
Zoro # G0566559
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Union
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 90430
- Zoro # G0566559
- UPC # 691514904306
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Fitting Side B Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 6 5/8 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Description
Union, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Fitting Side B Tube Outer Diameter 1 1/2 in, Overall Length 6 5/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-613 SUMP CHECK VLV (203-228)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1601005)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-02-SS)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In., Bronze (1140 1)
- VIEGA Tee (90570)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (90115)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 1-1/2" (22283)
- VIEGA Viega MegaPress union, 2" x 2" (95435)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (20883)
- VIEGA Viega ProPress cap, 1-1/4" (77727)
- VIEGA Branch Connector (26860)
- Viega Press-Fit Tube Fittings