Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 2" x 2" x 3/4"
Mfr # 25385
Zoro # G4574495
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2" x 2" x 3/4"
- Pipe Size - Pipe Fitting 2 in x 2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25385
- Zoro # G4574495
- UPC # 691514253855
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2" x 2" x 3/4" |
Pipe Size - Pipe Fitting | 2 in x 2 in x 3/4 in |
Pipe Size (Fittings) | 2" x 2" x 3/4" |
Fitting Pipe Size | 2 in, 3/4 in |
Overall Length | 7 9/16 in |
Fitting Side A Pipe Size | 2 in |
Fitting Side C Pipe Size | 3/4 in |
Pipe Size | 2 in x 2 in x 3/4 in |
Fitting Side B Pipe Size | 2 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX2)
- KORKY Toilet Flapper, Specifications 314 in, Rubber, Red (3010BP)
- PRO-SET Eccentric Flaring Tool, 45 deg. Flare (FT800FN)
- OATEY ADJ BATHTB PROTECTOR 16"" (34126)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79125)
- VIEGA Viega MegaPressG coupling With stop, 1" x 1" (25011)
- VIEGA Tee (28905)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25115)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (77437)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- VIEGA Tee (28690)
- Viega Press-Fit Tube Fittings