Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 2" x 2" x 2"
Mfr # 95125
Zoro # G8478298
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2 in x 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95125
- Zoro # G8478298
- UPC # 691514951256
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" x 2" |
Pipe Size | 2 in x 2 in x 2 in |
Fitting Pipe Size | 2 in |
Overall Length | 7 9/16 in |
Fitting Side A Pipe Size | 2 in |
Fitting Side C Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Tee, Overall Length 7 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Unpolished (7W-1-1-304)
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 (GA-200PS)
- ZORO SELECT Elbow, 45 Degrees, 2", Iron, 1000 psi (0390014785)
- INFINITY DRAIN 40" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6540_PS)
- VIEGA Adapter (84260)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79300)
- VIEGA Elbow 90 deg. (95785)
- VIEGA Elbow (91720)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (85447)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1/2" (77417)
- VIEGA ProPress 3/4 in. Push x 3/4 in. Slip Copper 45-Degree Street Elbow Fitting (77053)
- Viega Press-Fit Tube Fittings