Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 2" x 2" x 1/2"
Mfr # 95160
Zoro # G9683031
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2 in x 2 in x 1/2 in
- Pipe Size - Pipe Fitting 2 in x 2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95160
- Zoro # G9683031
- UPC # 691514951607
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in x 1/2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in x 1/2 in |
Pipe Size (Fittings) | 2" x 2" x 1/2" |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in, 2 in |
Fitting Side A Pipe Size | 2 in |
Pipe Size | 2 in x 2 in x 1/2 in |
Fitting Side B Pipe Size | 2 in |
Overall Length | 7 9/16 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Overall Length 7 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22-1/2 Deg Elbow, 4 In Hub (1WJF7)
- KOHLER Sculpted Touchless Faucet With Insight Technology, Dc-Powered (13461-VS)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- PARKER Hex Nipple, Brass, 1/2 in Pipe Size, MNPT (216P-8)
- VIEGA Viega ProPress XL tee, 4" x 4" x 4" (20708)
- VIEGA Viega MegaPress flange, 1/2" (25760)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (90315)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3/4" (20893)
- VIEGA Adapter (90640)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25305)
- VIEGA Coupling (90645)
- Viega Tube Fittings