Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 2" x 2" x 1-1/4"
Mfr # 25395
Zoro # G4574477
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2" x 2" x 1-1/4"
- Pipe Size - Pipe Fitting 2 in x 2 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25395
- Zoro # G4574477
- UPC # 691514253954
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2" x 2" x 1-1/4" |
Pipe Size - Pipe Fitting | 2 in x 2 in x 1-1/4 in |
Pipe Size (Fittings) | 2" x 2" x 1-1/4" |
Pipe Size | 2 in x 2 in x 1 1/4 in |
Fitting Pipe Size | 1 1/4 in, 2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side A Pipe Size | 2 in |
Fitting Side C Pipe Size | 1 1/4 in |
Overall Length | 7 9/16 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- B & K Pvc Stop Valve 3/4"X3/4" (VSVP40E4)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Cap (704040-04)
- LEGEND VALVE 3/4" X 3" 304 SS NIPPLE (304-084)
- VIEGA Cap (25751)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1/2" (77417)
- VIEGA ProPress 3/4 in. x 1 in. Bronze Adapter with Zero Lead (79235)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20828)
- VIEGA Adapter (80085)
- VIEGA Viega MegaPressG reducer, 2" x 1" (26036)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1" (15453)
- Viega Tube Fittings