Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 2" x 2" x 1-1/2"
Mfr # 90175
Zoro # G0566218
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2 in x 2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 2 in x 2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90175
- Zoro # G0566218
- UPC # 691514901756
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in x 1-1/2 in |
Pipe Size (Fittings) | 2" x 2" x 1-1/2" |
Overall Length | 7 9/16 in |
Fitting Side C Pipe Size | 1 1/2 in |
Pipe Size | 2 in x 2 in x 1 1/2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side A Pipe Size | 2 in |
Fitting Pipe Size | 1 1/2 in, 2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Side C Pipe Size 1 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 7 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Gasket For Flushmate (047218-0070A)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0356037.020)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/4" (79530)
- VIEGA Viega ProPress cap, 1-1/4" (77727)
- VIEGA Street Elbow (26071)
- VIEGA Coupling (95805)
- VIEGA Viega MegaPress tee, 2" x 2" x 2" (90125)
- VIEGA Viega ProPress XL coupling No stop, 3" x 3" (20748)
- LEGEND VALVE 1" PRESS MALE ADAPTER (450-755P)
- Viega Press-Fit Tube Fittings