Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1/2" x 1/2" x 1/2"
Mfr # 25300
Zoro # G4700985
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1/2" x 1/2" x 1/2"
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25300
- Zoro # G4700985
- UPC # 691514253008
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" x 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Overall Length | 4 3/32 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 4 3/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Shower Arm (RP6023SS)
- ZORO SELECT 1/2" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-50M)
- SHARKBITE Sb Red Couple 3/4X1/2 Lf (U058LFA)
- KOHLER Simplice Touchless Pull-Down Kitchen Sink Faucet (22036-CP)
- VIEGA Viega ProPress 45 elbow, 2" x 2" (77043)
- VIEGA Viega ProPress coupling With stop, 1-1/4" x 1-1/4" (78062)
- VIEGA Viega MegaPress union, 2" x 2" (25725)
- VIEGA Viega ProPress cap, 1" (86367)
- VIEGA Viega ProPress XL reducer, 4" x 3" (20783)
- VIEGA Viega MegaPress XL 45 elbow, 4" x 4" (26540)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- Viega Tube Fittings