Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1" x 1" x 1/2"
Mfr # 95135
Zoro # G8478429
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1 in x 1 in x 1/2 in
- Pipe Size - Pipe Fitting 1 in x 1 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95135
- Zoro # G8478429
- UPC # 691514951355
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in x 1/2 in |
Pipe Size - Pipe Fitting | 1 in x 1 in x 1/2 in |
Pipe Size (Fittings) | 1" x 1" x 1/2" |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Overall Length | 5 5/32 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in, 1 in |
Pipe Size | 1 in x 1 in x 1/2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Side C Pipe Size 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Overall Length 5 5/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air Release Valve Epdm, Threaded, PVC, 1/2" (ARV050EPT-PV)
- BANJO Flange, 3", 200 psi, Basic Fitting Elbow (M300SWP90)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001600)
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (25390)
- VIEGA Viega ProPress coupling With stop, 1" x 1" (85277)
- VIEGA Cap (25751)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (26010)
- VIEGA 1/2 in. x 1/2 in. Zero Lead Bronze 90-Degree Drop Ear Elbow (79190)
- VIEGA Adapter (80050)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- Viega Press-Fit Tube Fittings