Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1" x 1" x 1"
Mfr # 90115
Zoro # G9683740
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1 in x 1 in x 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90115
- Zoro # G9683740
- UPC # 691514901152
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in x 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" x 1" |
Fitting Side C Pipe Size | 1 in |
Overall Length | 5 5/32 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Pipe Size | 1 in x 1 in x 1 in |
Fitting Pipe Size | 1 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, Fitting Side C Pipe Size 1 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 5 5/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK100050)
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 5 ft. Bury R34 Freezeless Yard Hydrant (R34-5)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H262)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78152)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- VIEGA Elbow (84320)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (20803)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79720)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 1 in x 1 in Tube Size (77027)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (25210)
- Viega Tube Fittings