Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1-1/4" x 1-1/4" x 3/4"
Mfr # 25505
Zoro # G4574580
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 1-1/4" x 1-1/4" x 3/4"
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25505
- Zoro # G4574580
- UPC # 691514255057
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" x 3/4" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in x 3/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 3/4" |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in x 3/4 in |
Fitting Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 6 15/32 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 15/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PEX Crimp Jaw, Standard, 3/4 In Pipe (22663)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- ZORO SELECT Shower Rod, Unfinished, Zinc Alloy, 72" L (15124)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.295)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (79765)
- VIEGA Viega MegaPressG coupling With stop, 1" x 1" (25011)
- VIEGA Viega ProPress reducer, 2" x 1-1/4" (78117)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20828)
- VIEGA Viega MegaPress XL coupling No stop, 3" x 3" (26690)
- VIEGA Viega ProPress 45 street elbow, 1-1/2" x 1-1/2" (77068)
- VIEGA Viega ProPress XL coupling No stop, 3" x 3" (20748)
- Viega Press-Fit Tube Fittings