Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1-1/4" x 1-1/4" x 1"
Mfr # 25350
Zoro # G4574431
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/4" x 1-1/4" x 1"
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25350
- Zoro # G4574431
- UPC # 691514253503
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" x 1" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1" |
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 6 15/32 in |
Fitting Side C Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in x 1 in |
Fitting Pipe Size | 1 1/4 in, 1 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Side C Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 15/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF PIPE UNION 1/2""FPT LF (4505806)
- LEGEND VALVE 2-1/2" GALVANIZED TEE (352-159C)
- COLDER 1/4" Hose Barb Panel Mount Inline Coupling (PLCD1600412)
- JOHN GUEST Push-to-Connect Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2-1/2" (20683)
- VIEGA Elbow (91765)
- VIEGA Adapter (84300)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (85592)
- VIEGA Viega ProPress XL reducer, 4" x 2-1/2" (20725)
- VIEGA Viega ProPress 90 street elbow, 1-1/2" x 1-1/2" (77067)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- Viega Tube Fittings