Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1-1/2" x 1-1/2"x 1-1/2"
Mfr # 90120
Zoro # G9683375
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2 in x 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90120
- Zoro # G9683375
- UPC # 691514901206
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2"x 1-1/2" |
Fitting Pipe Size | 1 1/2 in |
Overall Length | 6 7/8 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Pipe Size | 1 1/2 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 1 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 6 7/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-LESHAB)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTC-10-8)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-479-00-75)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1" (95345)
- VIEGA Flange Bolt Set (19778)
- VIEGA Coupling (28780)
- VIEGA Viega MegaPress cap, 1" (90400)
- VIEGA Viega ProPress vent elbow, 3/4" x 3/4" x 1/8" (79640)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20839)
- VIEGA Viega MegaPress adapter, 1" x 1" (90270)
- Viega Press-Fit Tube Fittings