Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1-1/2" x 1-1/2" x 1"
Mfr # 25445
Zoro # G4574678
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 1-1/2" x 1-1/2" x 1"
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25445
- Zoro # G4574678
- UPC # 691514254456
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 1" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 1 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1" |
Fitting Side C Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in, 1 in |
Pipe Size | 1 1/2 in x 1 1/2 in x 1 in |
Overall Length | 6 7/8 in |
Fitting Side A Pipe Size | 1 1/2 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 7/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TEE PEX 3/4X3/4X1/2"" 5PK (UP412A5)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z82900)
- AMERICAN FILTER CO 4 H, 4 PK (RF28HFEDTSR/AA-4P-AFC-RF-S3-13732)
- CHARLOTTE PIPE AND FOUNDRY 112 WHT Cap Threaded (PVC 02117 1600HA)
- VIEGA 1/2 in. Carbon Steel Cap (25731)
- VIEGA Tee (80740)
- VIEGA Reducing Elbow (77325)
- VIEGA Sealing element (78257)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25130)
- VIEGA Viega ProPress reducer, 1-1/2" x 1/2" (79850)
- VIEGA Viega MegaPress flange, 1" (90450)
- Viega Press-Fit Tube Fittings