Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress tee, 1-1/2" x 1-1/2" x 1-1/2"
Mfr # 25320
Zoro # G4574565
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/2" x 1-1/2" x 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25320
- Zoro # G4574565
- UPC # 691514253206
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1-1/2" |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Overall Length | 6 7/8 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side C Pipe Size | 1 1/2 in |
Description
Tee, Application Air, Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 6 7/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Safety Strap, For Pipes (86298)
- KOHLER Shower Arm/12 Ceiling Mount (7392-2MB)
- RIOBEL Floor-Mount Tub Filler Rough (RHFS)
- DELTA Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HDF)
- VIEGA Viega MegaPress XL cap, 2-1/2" (26760)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- VIEGA Viega ProPress tailpiece, 1" x 1-1/4" (79815)
- VIEGA Viega MegaPress XL 90 street elbow, 3" x 3" (26520)
- VIEGA Viega MegaPress extended coupling No stop, 1" x 1" (25080)
- VIEGA 1 in. x 1 in. Copper 45-Degree Street Elbow (77058)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79385)
- Viega Tube Fittings