Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress reducer, 1" x 3/4"
Mfr # 90340
Zoro # G0566157
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 1 in x 3/4 in
- Pipe Size - Pipe Fitting 1 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 90340
- Zoro # G0566157
- UPC # 691514903408
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 3/4 in |
Pipe Size - Pipe Fitting | 1 in x 3/4 in |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 3 3/4 in |
Fitting Side A Pipe Size | 1 in |
Pipe Size | 1 in x 3/4 in |
Fitting Pipe Size | 1 in, 3/4 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 3/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Fitting Side B Tube Outer Diameter 3/4 in, Overall Length 3 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (26100111015000)
- ARMSTRONG 1/2 in. NPT CircuitBalancingValve (571110LF-340)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-8-PC)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTA3)
- VIEGA ProPress 3/4 in. x 1 in. Bronze Adapter with Zero Lead (79235)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79300)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2" (26580)
- VIEGA Viega MegaPress flange, 2" (90460)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (79770)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (25000)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- Viega Press-Fit Tube Fittings