Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress reducer, 1-1/4" x 1"
Mfr # 26015
Zoro # G4574888
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Press
- Tube Size 1-1/4" x 1"
- Pipe Size - Pipe Fitting 1-1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26015
- Zoro # G4574888
- UPC # 691514260150
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1 in |
Pipe Size (Fittings) | 1-1/4" x 1" |
Overall Length | 4 in |
Copper Tube Size | 1 1/4 in |
Fitting Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Pipe Size | 1 in |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 20 gpm, 100 Micron, 2-1/2" O.D., 20 in H (SF100-20BC444DB-75)
- KOHLER Handle Kit, Small (1290445-CP)
- TECHNIFIT Fitting, PTC, Male Banjo, 3/8" x 3/8" Male NPT (PH3/8-N3)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P550)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (25200)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- VIEGA PureFlow Press Coupling 3/4 in. x 3/4 in. Zero Lead Bronze (93040)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (95290)
- VIEGA Elbow (91715)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- VIEGA ProPress 3/4 in. x 1 in. Bronze Adapter with Zero Lead (79235)
- Viega Tube Fittings