Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress reducer, 1-1/2" x 1"
Mfr # 26025
Zoro # G4574860
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Press
- Tube Size 1-1/2 in x 1 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26025
- Zoro # G4574860
- UPC # 691514260259
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1 in |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Pipe Size | 1 in |
Overall Length | 4 5/32 in |
Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Copper Tube Size | 1 1/2 in |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 5/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18002-CP)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- TECHNIFIT Fitting, PTC, Female Straight Hex, Brass, 3/8" x 1/4" Female NPT (B38-02F)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- VIEGA Viega MegaPress cap, 2" (25755)
- VIEGA Viega ProPress cross-over, 1/2" x 1/2" (77742)
- VIEGA Viega ProPress reducer, 2" x 1-1/4" (22328)
- VIEGA Viega ProPress coupling With stop, 3/4" x 3/4" (78052)
- VIEGA Street Elbow (26101)
- VIEGA Adapter (95640)
- Viega Press-Fit Tube Fittings