Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress reducer, 1-1/2" x 1-1/4"
Mfr # 26030
Zoro # G4574851
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Press
- Tube Size 1-1/2" x 1-1/4"
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26030
- Zoro # G4574851
- UPC # 691514260303
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Overall Length | 4 17/32 in |
Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Polyethylene Black Tubing 3/8", 500ft (1208BR)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (75-107-41)
- PROPLUS Shower Curtain Hooks (553049)
- TIGRE USA 6 Plug Sewer And Drain (36-696)
- VIEGA Viega MegaPress cap, 1" (95400)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (25000)
- VIEGA Viega ProPress union, 2" x 2" (79755)
- VIEGA Viega ProPress adapter, 2" x 2" (79290)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (22005)
- VIEGA Cap (95825)
- VIEGA Venturi (78810)
- Viega Tube Fittings