Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress flange, 1"
Mfr # 90450
Zoro # G0566498
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Flange Adapter
- Fitting Connection Type Press
- Tube Size 1 in
- Pipe Size - Pipe Fitting 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 90450
- Zoro # G0566498
- UPC # 691514904504
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Flange Outside Diameter | 4.31 in |
Fitting Side A Pipe Size | 1 in |
Overall Length | 2 11/16 in |
Description
Flange, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Flange Adapter, Overall Length 2 11/16 in, Flange Outside Diameter 4.31 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Adapter, Hampton (923002-0070A)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (6RCV7)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", EPDM, Socket, 150 PSI (YS53-300EPS-PV)
- VIEGA Adapter (84260)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- VIEGA Adapter (80015)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (95285)
- VIEGA Tee (28690)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- VIEGA Viega MegaPress 45 elbow, 1/2" x 1/2" (25230)
- Viega Press-Fit Tube Fittings