Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress flange, 1-1/4"
Mfr # 25775
Zoro # G4574300
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Flange Adapter
- Fitting Connection Type Press
- Tube Size 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25775
- Zoro # G4574300
- UPC # 691514257754
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Flange Outside Diameter | 4.5 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Overall Length | 3 9/16 in |
Fitting Side A Pipe Size | 1 1/4 in |
Description
Flange, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Flange Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 9/16 in, Flange Outside Diameter 4.5 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS03812)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Brass Barb x 3/4 in. Machine Hose Thread Angle Stop Valve (APXGHV1234)
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79445)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- VIEGA Viega MegaPress 45 elbow, 1-1/2" x 1-1/2" (95070)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2" (22278)
- VIEGA Viega ProPress reducer, 2" x 1" (15608)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (95135)
- VIEGA Reducer (25946)
- Viega Press-Fit Tube Fittings