Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress extended coupling No stop, 1/2" x 1/2"
Mfr # 25070
Zoro # G4701140
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Extended Connector
- Fitting Connection Type Press x Press
- Tube Size 1/2" x 1/2"
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25070
- Zoro # G4701140
- UPC # 691514250700
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Overall Length | 3 13/16 in |
Pipe Size | 1/2 in x 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Description
Extended Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Extended Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 3 13/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-131)
- KOHLER Brenham Wall Mount Lavatory (1997-SS1-0)
- ZORO SELECT 1/2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1882-020)
- VIEGA Viega MegaPress XL adapter, 2-1/2" x 2-1/2" (26640)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25145)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (95285)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- VIEGA Viega MegaPress union, 3/4" x 3/4" (95420)
- VIEGA Viega MegaPressG coupling No stop, 2" x 2" (25056)
- VIEGA Tee (28690)
- Viega Tube Fittings