Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress extended coupling No stop, 1" x 1"
Mfr # 25080
Zoro # G4701125
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Extended Connector
- Fitting Connection Type Press x Press
- Tube Size 1" x 1"
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25080
- Zoro # G4701125
- UPC # 691514250809
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1" x 1" |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Overall Length | 4 3/8 in |
Pipe Size | 1 in x 1 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Description
Extended Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Straight Extended Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS REPLCMNT STEM ASSMBLY12"" (PK8012)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc3S3S3S2Ls (PVC004160800)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ADAPTE (465-093)
- ZURN Foot Pedal Valve Assembly, Self Close (G66001)
- VIEGA Viega MegaPress union, 1-1/2" x 1-1/2" (25720)
- VIEGA Elbow (80415)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (79770)
- VIEGA Viega MegaPressG 45 elbow, 1-1/2" x 1-1/2" (25251)
- VIEGA Tee (95860)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1" (77447)
- VIEGA Coupling (80345)
- Viega Press-Fit Tube Fittings