Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling With stop, 3/4" x 3/4"
Mfr # 90290
Zoro # G9682998
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90290
- Zoro # G9682998
- UPC # 691514902906
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in |
Pipe Size (Fittings) | 3/4" x 3/4" |
Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 2 15/16 in |
Fitting Side B Pipe Size | 3/4 in |
Description
Coupling with stop, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Fitting Side B Tube Outer Diameter 3/4 in, Overall Length 2 15/16 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Microwave Lamp Socket (WB08X10016)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (E4PPF06SL)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Connector (4-2 FBZ-SS)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 6 in. L Freezeless Draining Sillcock w-34HA VB (25CP-6)
- VIEGA Viega ProPress reducer, 3/4" x 1/2" (78077)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (26575)
- VIEGA Street Elbow (26111)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (79580)
- VIEGA Viega ProPress tee, 2" x 2" x 3/4" (94777)
- VIEGA Viega MegaPress cap, 1-1/2" (25750)
- VIEGA Reducing Elbow (77325)
- Viega Tube Fittings