Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling With stop, 1-1/4" x 1-1/4"
Mfr # 25015
Zoro # G4574915
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/4" x 1-1/4"
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25015
- Zoro # G4574915
- UPC # 691514250151
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Fitting Side A Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Overall Length | 4 11/32 in |
Description
Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 11/32 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT SS Hex Head Plug (4307000456)
- GROHE Relexa Shower Arm, Gold (26633GN0)
- ZORO SELECT 90 Double Elbow, 2 in, Schedule 40 (03046)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- VIEGA Reducer (25951)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25480)
- VIEGA Viega MegaPress adapter, 2" x 2" (90255)
- VIEGA Viega MegaPress adapter, 2" x 2" (25125)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1" (77427)
- VIEGA Viega MegaPressG union, 2" x 2" (25726)
- VIEGA Viega MegaPress XL coupling No stop, 2-1/2" x 2-1/2" (26685)
- Viega Press-Fit Tube Fittings