Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling No stop, 2" x 2"
Mfr # 25055
Zoro # G4574766
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 2" x 2"
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25055
- Zoro # G4574766
- UPC # 691514250557
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2" x 2" |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Fitting Pipe Size | 2 in |
Overall Length | 4 23/32 in |
Fitting Side A Pipe Size | 2 in |
Pipe Size | 2 in x 2 in |
Fitting Side B Pipe Size | 2 in |
Description
Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 23/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cap for, 3/8" Tube Size, Black (ZUSA-TF-PTC-740)
- RINNAI 19.5" Condensing Vent Ext. Piece, 3x5 Kit for Raising Roof Terminal (185344PP)
- B & K 1x3 SCH 80 Nipple (505-030)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 14)
- VIEGA Viega ProPress reducer, 2" x 3/4" (79860)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (90010)
- VIEGA Viega ProPress coupling No stop, 1-1/4" x 1-1/4" (78187)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (77432)
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78107)
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- Viega Press-Fit Tube Fittings