Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling No stop, 1" x 1"
Mfr # 25040
Zoro # G4701098
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1" x 1"
- Pipe Size - Pipe Fitting 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25040
- Zoro # G4701098
- UPC # 691514250403
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1" x 1" |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Overall Length | 3 9/32 in |
Fitting Side B Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Fitting Side A Pipe Size | 1 in |
Pipe Size | 1 in x 1 in |
Description
Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 3 9/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size (1413-005)
- ELKAY 8 Centerset Wall Mount Faucet 44In Flexible Hose W/1.2 Gpm Spray Head Handles (LK943AF08LC)
- MANSFIELD UNIV FLAPPER KIT 2 in. (630-0173)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (40811)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- VIEGA Viega MegaPress XL 45 elbow, 3" x 3" (26535)
- VIEGA Viega MegaPressG 90 elbow, 1" x 1" (25211)
- VIEGA Coupling (28795)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1-1/4" (15483)
- VIEGA Viega ProPress adapter, 2" x 2" (79475)
- Viega Tube Fittings