Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress coupling No stop, 1-1/2" x 1-1/2"
Mfr # 25050
Zoro # G4574775
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/2" x 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25050
- Zoro # G4574775
- UPC # 691514250502
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Overall Length | 4 5/8 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Description
Coupling No Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 5/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.207.00)
- APG 4" 316 Stainless Steel Part DC (340DCSS)
- MOEN One-Handle Pulldown Kitchen Faucet (7594EWC)
- HAYWARD FLOW CONTROL Pressure Regulator, 1/2", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10050T)
- VIEGA Adapter (80125)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- VIEGA Viega ProPress union, 1" x 1" (79135)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (90290)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/4" (22288)
- VIEGA Viega MegaPressG union, 2" x 2" (25726)
- Viega Press-Fit Tube Fittings