Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress cap, 1-1/2"
Mfr # 25750
Zoro # G4574355
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Tube Size 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25750
- Zoro # G4574355
- UPC # 691514257501
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3 1/16 in |
Fitting Pipe Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Cap, Application Non-Potable Water, Compatible Pipe Size 1 1/2 in, Fitting Connection Type Press Fit, Fitting Material Carbon Steel, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 3 1/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/2" x 12" (P38047)
- CHICAGO FAUCET Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-317CP)
- SLOAN Flush Valve Part Opt Plus Ress-U-Xdt (3379043)
- HOMEWERKS VACHDLX5B 1 in. Square Stem Wheel Handle, 5PK (623249)
- VIEGA Viega MegaPressG union, 1/2" x 1/2" (25701)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1-1/2" (20808)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3/4" (20893)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (22298)
- VIEGA Elbow (80425)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- VIEGA Viega ProPress coupling With stop, 1-1/2" x 1-1/2" (85287)
- Viega Tube Fittings