Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress adapter, 3/4" x 1/2"
Mfr # 90235
Zoro # G0565999
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Male Pipe Thread
- Tube Size 3/4 in x 1/2 in
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90235
- Zoro # G0565999
- UPC # 691514902357
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 2 21/32 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 3/4 in x 1/2 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 2 21/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (457010)
- SMITH-COOPER Pipe Nipple Galv 3X3 In (570-030BC)
- TOTO Tailpiece Oring Set (TH305SV106)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Union (311UPU-12)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 3/4" (79775)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- VIEGA Street Elbow (80550)
- VIEGA Viega MegaPress adapter, 1" x 1" (95270)
- VIEGA Tee (28730)
- VIEGA Viega ProPress XL tee, 2-1/2" x 1-1/2" x 2-1/2" (20699)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79415)
- Viega Press-Fit Tube Fittings