Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress adapter, 2" x 2"
Mfr # 90280
Zoro # G9683199
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90280
- Zoro # G9683199
- UPC # 691514902807
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 in x 2 in |
Pipe Size - Pipe Fitting | 2 in x 2 in |
Pipe Size (Fittings) | 2" x 2" |
Pipe Size | 2 in x 2 in |
Fitting Side A Pipe Size | 2 in |
Overall Length | 3 7/16 in |
Fitting Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 3 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2in. x 12in. Rough Brass Double Threaded Extension Tube 17 Gauge (P38489)
- SLOAN Royal 613 12 3/4 Ldim Flush Valve (3919033)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- VIEGA Viega ProPress cap, 1/2" (85357)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95140)
- VIEGA Viega ProPress XL tee, 4" x 4" x 4" (20708)
- VIEGA Gasket, 15544 (15544)
- VIEGA Viega ProPress union, 2" x 2" (79755)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20829)
- LEGEND VALVE 1-1/4"NL PRESS x F1807 ADAPTER (450-856P)
- Viega Tube Fittings