Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress adapter, 1/2" x 1/2"
Mfr # 25100
Zoro # G4701317
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Male Pipe Thread
- Tube Size 1/2" x 1/2"
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25100
- Zoro # G4701317
- UPC # 691514251004
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 2 17/32 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in x 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Adapter, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 2 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size (1406-015)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- VIEGA Viega MegaPressG coupling With stop, 2" x 2" (25026)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2" (25321)
- VIEGA Transition coupling (90490)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79720)
- VIEGA Viega MegaPress cap, 3/4" (95395)
- VIEGA Viega ProPress cap, 2" (86382)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- LEGEND VALVE 1-1/2 x 1 x1-1/2 PRESS RED TEE (450-256P)
- Viega Press-Fit Tube Fittings