Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress adapter, 1-1/4" x 1-1/4"
Mfr # 25145
Zoro # G4701247
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Female Pipe Thread
- Tube Size 1-1/4" x 1-1/4"
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25145
- Zoro # G4701247
- UPC # 691514251455
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Fitting Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in |
Overall Length | 3 3/16 in |
Fitting Side A Pipe Size | 1 1/4 in |
Description
Adapter, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 3/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Bonnet Assembly (427-019)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK1821)
- PREMIER Pull Down Spray Assembly in Chrome (3562246)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79265)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (25310)
- VIEGA Viega MegaPressG reducer, 1-1/4" x 1" (26016)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95140)
- VIEGA Viega ProPress XL tee, 3" x 3" x 2" (20888)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (95230)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25366)
- Viega Press-Fit Tube Fittings