Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress adapter, 1-1/2" x 1-1/2"
Mfr # 90250
Zoro # G9683628
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Male Pipe Thread
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90250
- Zoro # G9683628
- UPC # 691514902500
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Overall Length | 3 13/16 in |
Fitting Side B Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 3 13/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-VS)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 304SS (14WMP-4-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1.5X1-316)
- BK RESOURCES Heavy Duty Drain, 3-1/2" NPS Opening, Ideal For Mop Sink, Brass (BKDR-HD4)
- VIEGA Viega ProPress 90 street elbow, 1/2" x 1/2" (77347)
- VIEGA Adapter (90880)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- VIEGA Reducer (25950)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1" (90375)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79750)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25121)
- Viega Tube Fittings